- Product Details
Nickell Co. Shell and Tube Heat Exchanger - 378 sq. ft
Nickell Co. Shell and Tube Heat Exchanger. Nat’l Bd: 28373. Mat’l constr: carbon steel. Number of tubes: 120. Tube dimensions: 1 in. dia. x 12 ft.-1/2 in. L. Heat transfer surface area: approx. 378 sq. ft. Maximum working pressure: 250 psi. Maximum temperature: 300 °F. Minimum temperature: -20 °F. Inlets: (1) 4 in. dia port, (1) 2-1/2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 2-1/2 in. dia. port. Overall dimensions: 12 ft. 4 in. L x 2 ft. W x 3 ft. 9 in. H.
Product Details
- Stock No: DTTC026.
- Manufacturer: Nickell Co.
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









