Nikkiso HQ24D-B3 Centrifugal Pump (13 HP, 158 GPM Max)

Nikkiso HQ24D-B3 Centrifugal Pump (13 HP, 158 GPM Max)

Nikkiso Non-Seal Pump - Model: HQ24D-B3, Head: 213 Ft, Capacity: 158 GPM. Output: 13 HP, Volts: 60, Hz: 60, Speed: 3400, FLA: 8.1. Ins CL. C. Mfg Date: 2014 - 09. Serial No: EK72E9046A0-2. Reverse Circulation. Standard Casing. Reverse circulation designed for fluids with steep vapor pressure curves which would tend to flash to vapor if returned to impeller eye after picking up motor heat. Capacity up to 800 GPM. Head up to 660 ft. Motor up to 59 HP.
Product Details
  • Stock No: RVS01
  • Manufacturer: Nikkiso
  • Model: HQ24D-B3
  • Serial Number: EK72E9046A-2
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 158
  • Max Speed RPM: 3400
  • Minimum Temperature (F): -60
  • Maximum Temperature (F): 185
  • Maximum Pressure MAWP (PSI): 600
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 13
  • Motor RPM: 3400
  • Motor Voltage: 60
  • Motor Amps: 8.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: B3
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 15
  • Height (Inches): 26
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2014
Nikkiso HQ24D-B3 Centrifugal Pump (13 HP, 158 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed