Nilma Continuous Vegetable Washer

Nilma Continuous Vegetable Washer

Nilma Continuous Vegetable Washer. Model: Atirmatic. Stainless Steel. Basin capacity: 132 gallons. Production/hr: approx.- 880 lbs light vegetables, 1760 lbs heavy vegetables. Basin capacity: 132 gallons; basin dimensions: 57 in. L x 18-1/2 in. W x 21 in. H. Sta-Rite motor: 5-1/2 hp, 3450 rpm, 208-220/460 V, 60 Hz, 3 phase. Sta-Rite pump, Model: JHHG3T-53H. Inlet: 2-1/2 in.; oultet: 2 in. Pump #2- inlet: 2 in.; outlet: 1-1/2 in. Pump motor: 1.5 hp, 208 V, 3300 rpm, 5.9 amps, 60 Hz. Belt dimensions: 38 in. L x 20 in. W. Overall dimensions: 115.5 in. L x 34 in. W x 45 in. H. Excellent results are achieved on all kinds of vegetables, fruits, fish, and other food products. Completely automatic and progRam Industriesmable.
Product Details
  • Stock No: EEGC127.2a
  • Manufacturer: Nilma
  • Model: Atirmatic
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Nilma Continuous Vegetable Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed