Niro Inc. Vacuum Chamber Skid

Niro Inc. Vacuum Chamber Skid

2004 Niro Inc. Vacuum Chamber Skid. National B’d No. 5569. S/N: JS2588. Equipment No. VLS-9532. Drawing No. JS-2588. ESP Control Panel. Project No. 3544. S/N: 0947. Drawing No. 03312132-13G1-532. Power supply: 120 V, 60 Hz, single phase. Overall dimensions: 7 ft. L x 3 ft. 8 in. W x 7 ft. 7 in. H.

Product Details
  • Stock No: DLEC047.22
  • Manufacturer: Niro
  • Serial Number: JS2588
Tank Details
  • Stainless Tank Type: Vacuum & Pressure Vessels
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank National Board Number: 5569
  • Tank MAWP (PSI at temp): 45/-15 psi @ 350 °F
  • Tank Inlets & Outlets Description: (5) GEA Flow Diversion Valves. Inlets/outlets: (2) 2 in. dia. S-line fittings.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 44
  • Height (Inches): 91
Additional Product Details
Niro Inc. Vacuum Chamber Skid
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed