Niro Soavi High Pressure Homogenizer

Niro Soavi High Pressure Homogenizer

1995 Niro Soavi High Pressure Homogenizer. Model: PANDA. S/N: 3007. Maximum working pressure: 21755 psi (150 MPa). Standard flow rate: 2.6 gal/hr (10 l/hr). The unit operates at temperatures up to 194 °F. Feed Tank- 0.5 gal. The Panda is a high-pressure homogenizationunit designed for laboratory and small-scale production in the pharmaceutical and biotechnological industries. Tri-clamp inlet/outlet connections. ABB motor, 1.74 hp (1.3 kw), 850 rpm, 220/380 V, 7.9/4.5 amps, 60 Hz. Pulley ratio: 5 to 1, final rpm: 170. Outlet: (1) 3/4 in. 'S' line fitting. Overall dimensions: 32 in. L x 17 in. W x 19 in. H.

Product Details
  • Stock No: DBBP3650.8
  • Manufacturer: Niro
  • Model: PANDA
  • Serial Number: 3007
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Niro Soavi High Pressure Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed