Niro Vacuum Chamber Skid

Niro Vacuum Chamber Skid

2004 Niro Inc. Vacuum Chamber Skid. National B’d No. 5568. S/N: JS2587. Equipment No. VLS-9531. Drawing No. JS-2587. Owner P.O. No. NR-2003-30-P37-1100. ESP Control Panel. Project No. 3544. S/N: 0946. Drawing No. 03312132-13G1-531. Power supply: 120 V, 60 Hz, single phase. Overall dimensions: 7 ft. L x 3 ft. 8 in. W x 7 ft. 7 in. H.

Product Details
  • Stock No: DLEC046.30a
  • Manufacturer: Niro
  • Serial Number: JS2587
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Niro Vacuum Chamber Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed