Nordson Corporation Fluidized Powder System with Hopper

Nordson Corporation Fluidized Powder System with Hopper

Nordson Corporation Fluidized Powder System with Hopper. Model: DSYS-SHSSNX04C1. Part no. 276379A. Serial no: AA03D00199. Application gun: part no: 302123D. Serial no: AA03D0030. Hopper capacity: 50 lbs. This unit provides consistent powder delivery including typically more difficult to spray textured and metallic powders. Hoppers are easily disassembled for routine cleaning and color change. Overall dimensions: 2 ft. 1 in. L x 2 ft. in. W x 3 ft. 8 in. H.(HCR)(ACN31).
Product Details
  • Stock No: MASH001
  • Manufacturer: Nordson Corporation
  • Model: DSYS-SHSSNX04C1
  • Serial Number: AA03D00199
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 24
  • Height (Inches): 44
  • Weight (LBS): 50
  • ACN: 31
Additional Product Details
Nordson Corporation Fluidized Powder System with Hopper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed