North Star Equipment Ice Flaker, Model M60-64

North Star Equipment Ice Flaker, Model M60-64

North Star Equipment Ice Flaker. Model M60-64. S/N: 35824-B. Carbon steel freezing surface area: 60 sq. ft. approximately 38.2 tons per day of 2 mm ice thickness (1.2 tons of refrigeration per U.S. ton of ice). Total refrigeration load 45.83 tons at -30 °F evaporation temperature. General Electric Motor, 1 hp, 1745 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz, 3 phase. Electra Gear Speed Reducer, 40 ratio, 43.625 rpm (final). Makes ice from fresh water, seawater or other liquids. Produces more ice per ton of refrigeration than any other ice maker using an equally rated compressor. Makes sub-cooled ice with better cooling power than any other ice maker. Harvests ice continuously with no defrosts cycles. Reduces refrigeration losses with insulated fiberglass enclosure. Converts all make-up water to ice eliminating waste. Inlets: (1) 1 in. dia. feedwater pipe, (1) 1-1/2 in. dia. media port. Outlets: (1) 2-1/2 in. dia. wastewater, (1) 4 in. dia. media port, (1) 68 in. dia. discharge. Overall dimensions: 112 in. L x 76 in. W x 91 in. H. (ACN640).
Product Details
  • Stock No: AAEC841.70
  • Manufacturer: North Star Ice
  • Model: M60-64
  • Serial Number: 35824-B
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star Equipment Ice Flaker, Model M60-64
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed