North Star Flake Ice Machine

North Star Flake Ice Machine

North Star Flake Ice Machine. Model: M40-89-C. Approximate capacity: 22.8 tons per day. Carbon steel freezing surface area: 40 sq. ft. Union Tank Works Inc. evaporator and accumulator. Electra Dresser speed reducer. Baldor Motor, 3/4 hp. Surge tank: Inside straight wall dimensions: 17 in. dia. x 3 ft. 1 in. L. The model M-40 makes ice from fresh water, seawater or other liquids, and offers continuous harvesting with no defrost cycles. Inlets: (1) 1-1/2 in. dia. water infeed, (1) 1 in. dia. liquid refrigerant feed line, (1) 3/4 in. dia. liquid refrigerant feed line. Outlets: (1) 3 ft. 2 in. dia. ice discharge, (1) 4 in. dia. waste water discharge port, (1) 3/4 in. dia. FNPT drain port, (1) 3 in. dia. liquid refrigerant suction port. Overall dimensions: 7 ft. 8 in. L x 5 ft. 2 in. W x 6 ft. 9 in. H.(ACN453-89)

Product Details
  • Stock No: RBFM974B.5
  • Manufacturer: North Star Ice
  • Model: M40-89-C
  • Serial Number: 5781
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star Flake Ice Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed