North Star Ice Carbon Steel M90 Forced Recirculated Flake Ice Maker (Ammonia (R-717) Refrigeration, 40 to 55 Ton Day)

North Star Ice Carbon Steel M90 Forced Recirculated Flake Ice Maker (Ammonia (R-717) Refrigeration, 40 to 55 Ton Day)

NorthStar Carbon Steel Ice Maker. Model: M90.820. Serial No: L51244. Tons Per Day: 40 TR. Drive Motor: 1.5 Hp. Suction Line: 6 in. Liquid Line: 2 in.
Product Details
  • Stock No: FPMB01
  • Manufacturer: North Star Ice
  • Model: M90
  • Serial Number: L51244
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Motor Drive - 1.5 Hp, 230/460 Volt, 60 Hz, 3 Ph. (1) Motor Pump - 0.5 Hp.
Dimensions:
  • Length (Inches): 109
  • Width (Inches): 76
  • Height (Inches): 105
  • Weight (LBS): 11,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 82
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
North Star Ice Carbon Steel M90 Forced Recirculated Flake Ice Maker (Ammonia (R-717) Refrigeration, 40 to 55 Ton Day)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed