North Star Ice Equipment Ice Flaker

North Star Ice Equipment Ice Flaker

North Star Ice Equipment Ice Flaker. Model: M-40SS. Capacity: 20.2 tons per day of 1.5 to 2.0 mm thick ice with a -30˚F evaporator temperature, a 60˚F make-up water temperature and oil-free ammonia refrigerant. Stainless steel freezing surface area: 40 sq. ft. The model M-40 offers the following benefits: higher amount of ice production per ton of refrigeration than any other ice maker using an equally rated compressor, continuous ice harvesting with no defrost cycles, lessened refrigeration losses from insulated fiberglass enclosure and conversion of all make-up water to ice, thus eliminating waste. Connections: 2-1/2 in. suction line, 1-1/4 in. liquid line, ½ in. MPT oil drain line, ½ in. FPT Tank inlet water line, and a 1-1/4 in. FPT tank drain.(GS)(ACN453).
Product Details
  • Stock No: RBFM626.52a
  • Manufacturer: North Star Ice
  • Model: M-40SS
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star Ice Equipment Ice Flaker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed