North Star Ice Flaker System

North Star Ice Flaker System

North Star Ice Flaker System. Model M40-86S4. S/N: 5772. Stainless steel freezing surface. Nat’l Bd: 3722. 304 Stainless steel. 20 ton capacity output per day. (range is based on evaporator temperature of -25 °F and 60 ºF water supply temperature). Makes ice from fresh water, seawater or other liquids. Produces more ice per ton of refrigeration than any other ice maker using an equally rated compressor. Makes sub-cooled ice with better cooling power than any other ice maker. Harvests ice continuously with no defrosts cycles. Reduces refrigeration losses with insulated fiberglass enclosure. Converts all make-up water to ice eliminating waste. MAWP: 150 psi @ 200 °F. MDMT: -50 °F @ -7.56 psi. Baldor Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 3.2-3.0/15 amps, 60 Hz, 3 phase. Eletcra Motor Drive, ratio: 60, 28.75 rpm (final). Inlets: (1) 3 in. dia. port, (1) 2 in. dia. NPT (female) port. Outlets: (1) 4 in. dia. NPT (female) port. Overall dimensions: 93 in. L x 55-1/2 in. W x 84 in. H. (ACN580).
Product Details
  • Stock No: CSRW001.
  • Manufacturer: North Star Ice
  • Model: M40-86S4
  • Serial Number: 5772
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star Ice Flaker System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed