North Star Ice M20 Flake Ice Maker

North Star Ice M20 Flake Ice Maker

North Star M20 Flake Ice Maker. Model: M20-80-SS. S/N: 5092. Freeze surface material: Stainless Steel. Ice Making Capacity Range: 6.1 to 11.4 tons / 24hr depending on evaporator temperature. Approximate Tons of Refrigeration required (TR) per ton of ice produced: 1.3 TR. Capacity based on 60F water inlet temperature, 1.5-2.0mm ice thickness. Drive motor: 0.5 HP. Weight: 3,800 lbs. Overall Dimensions: 83 in. L x 56 in. W x 51 in. H. (ACN398a-80).

Click here to see a video of the equipment
Product Details
  • Stock No: BDPC673.65
  • Manufacturer: North Star Ice
  • Model: M20-80-SS
  • Serial Number: 5092
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
North Star Ice M20 Flake Ice Maker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed