North Star Ice M40 SS - 22.6 Ton per Day

North Star Ice M40 SS - 22.6 Ton per Day

Northstar M40 SS RFS-04 Flake Ice Maker - 22.6 Tons per Day. Serial #1447. Weight 4,800 LBS. Length 8'.

Click here to see a video


Product Details
  • Stock No: NSF19-07
  • Manufacturer: North Star Ice
  • Model: M40 SS RFS-04
  • Serial Number: 1447
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
  • Length (Inches): 96
  • Weight (LBS): 4800
Additional Product Details
  • Year of Manufacture: 2004
North Star Ice M40 SS - 22.6 Ton per Day
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed