North Star Ice M40-SS Flake Ice Maker

North Star Ice M40-SS Flake Ice Maker

Used North Star Flake Ice Maker. Model: M40-85S4. Serial 5618. Refrigerant: ammonia. Freeze surface: stainless. Rating: 20.3 tons of ice per 24 hours, 1.5 mm thick, -35F evaporator temperature, +60F make-up water. Baldor motor: 0.75 HP, 208-230/460V, 3-phase, 60 Hz. Weight: 4100 LBS (1860 KG). Overall dimensions: 56 in. W x 84 in. L x 72 in. H.

Product Details
  • Stock No: NPSI01
  • Manufacturer: North Star Ice
  • Model: M40-85S4
  • Serial Number: 5618
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star Ice M40-SS Flake Ice Maker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed