North Star Ice M60-79C Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 45 Ton Day)

North Star Ice M60-79C Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 45 Ton Day)

NorthstarM60-79C Flake Ice Maker (Ammonia Refrigeration, 45 Ton Day) 45 Tons of Ice Production Per Day. Previously used with Ammonia (R717 | NH3). A 1 HP Motor is included. Data Plate is missing. We believe it to be a M60-79C based on information given to us by the previous owner.
Product Details
  • Stock No: FPM02
  • Manufacturer: North Star Ice
  • Model: M60-79C
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 1
  • Motor RPM: 715
  • Motor Voltage: 190/380
  • Motor Amps: 4.6/2.3
  • Motor Hertz (Hz): 50
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 107
  • Width (Inches): 76
  • Height (Inches): 89
  • Weight (LBS): 7,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
North Star Ice M60-79C Flake Ice Maker (Ammonia (R-717 | NH3) Refrigeration, 45 Ton Day)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed