North Star Ice M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day)

North Star Ice M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day)

Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day) Model M60-79C Serial: 4908 Year 1979 Material: Carbon Steel Estimated Flake Ice Production per Day: 45 Tons/Day

Product Details
  • Stock No: SPCS01
  • Manufacturer: North Star Ice
  • Model: M60-84C
  • Serial Number: 5628
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 64
  • Height (Inches): 80
  • Weight (LBS): 8,100
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1984
  • Spec Sheet Available: No
North Star Ice M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed