North Star Ice M90 SS - 48.6 Ton per Day

North Star Ice M90 SS - 48.6 Ton per Day

Northstar M90 SS Flake Ice Maker - Serial # 1334. 48.6 Tons per Day. Manufactured 2003. Weight: 10,500 LBS. Length: 10'.

Click here to see a video


Product Details
  • Stock No: NSF19-05
  • Manufacturer: North Star Ice
  • Model: M90 SS
  • Serial Number: 1334
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
  • Length (Inches): 120
  • Weight (LBS): 10500
Additional Product Details
  • Year of Manufacture: 2003
North Star Ice M90 SS - 48.6 Ton per Day
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed