North Star LMR-4200 Automatic Ice Rake (66 Ton storage)

North Star LMR-4200 Automatic Ice Rake (66 Ton storage)

North Star Ice Rake System is suited to store 64 to 84 tons of ice (depending of type of ice). Components are made of hot-dipped galvanized steel inside dimension 25’L x 12’W x 16’H. 14’ Ice Depth. Overall dimension 27’ 2" L x 12’ 11"W x 19’ H. Approximate shipping weight 12,000 lbs. Includes Discharge screw (Auger) across end of bin 9" Dia.
Product Details
  • Stock No: RDYD10
  • Manufacturer: North Star Ice
  • Model: LMR-4200
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 300
  • Width (Inches): 144
  • Height (Inches): 192
  • Weight (LBS): 12,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Previously Used With: Ice Processing Plant
  • Known Issues or Problems: Unit is disassembled.
North Star LMR-4200 Automatic Ice Rake (66 Ton storage)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed