North Star M40-SS Flake Ice Maker

North Star M40-SS Flake Ice Maker

Used North Star Ice Flaker. Model: M40-SS-LMC-04. Serial: 1435. Year: 2004. Stainless steel freeze surface. Previously run with ammonia refrigerant. Nominal capacity: 19.3 tons per 24 hours (-25F evaporating temperature, 1.5 mm ice thickness, 60F water input temperature). Weight: 4,100 LBS. Overall dimensions: 83 in. L x 56 in. W x 80 in. H.

Product Details
  • Stock No: OBSF012
  • Manufacturer: North Star Ice
  • Model: M40-SS-LMC-04
  • Serial Number: 1435
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star M40-SS Flake Ice Maker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed