North Star M60 Flake Ice Maker

North Star M60 Flake Ice Maker

Used North Star Flake Ice Maker. Model: M60-74. Serial 366. Refrigerant: ammonia. Freeze surface: carbon steel. Rating: 34.1 tons of ice per 24 hours, 1.5-2.0 mm thick, -30F evaporator temperature, +60F make-up water. Leeson Electric motor: 1 HP, 230/460V, 60 Hz, 3-phase (also rated for 50 Hz). Weight: 8100 LBS (3700 KG). Overall dimensions: 76 in. W x 107 in. L x 80 in. H.

Product Details
  • Stock No: NPSI02
  • Manufacturer: North Star Ice
  • Model: M60-74
  • Serial Number: 366
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star M60 Flake Ice Maker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed