North Star Pneumatic Ice Delivery Blower

North Star Pneumatic Ice Delivery Blower

North Star Flake Ice Blower for ice delivery. Pneumatic ice delivery is one of the best options for moving ice over long distances (up to 400-800 feet depending on the application). Features a Gardner Denver DuroFlow Industrial 45 Series Blower. Model: GGDDADA. Serial: S305676. Catalog 4512. Max RPM: 400. Leeson motor: 75 HP, 208-230/460V, 188-172/86 amps, 3560 RPM, TEFC, Frame 365TS, 3-phase, 60 Hz. Stoddard Silencer model PD33-C, part number 77A190, S.O. number 81183. Dimensions: 76 in. L x 46 in. W x 105 in. H (96 in. with air filter removed).
Product Details
  • Stock No: EZPR07
  • Manufacturer: North Star Ice
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
North Star Pneumatic Ice Delivery Blower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed