- Product Details
Northman SWH-G02-C2-A120-10-N Directional Control Valve (4500 PSI)
Northman Directional Control Valve. Part No: SWH-G02-C2-A120-10-N. Maximum Operating Pressure: 310 BAR(4500 PSI).
Product Details
- Stock No: PDSB29
- Manufacturer: Northman
- Model: SWH-G02-C2-A120-10
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 3
- Height (Inches): 3
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











