Northstar M60 Carbon Steel Flake Ice Maker (45 Ton Ice/Day)

Northstar M60 Carbon Steel Flake Ice Maker (45 Ton Ice/Day)

Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day) Model M60-79C Serial: 4908 Year 1979 Material: Carbon Steel Estimated Flake Ice Production per Day: 45 Tons/Day

Product Details
  • Stock No: SPCS03
  • Manufacturer: North Star Ice
  • Model: M60-79C
  • Serial Number: 4908
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 64
  • Height (Inches): 80
  • Weight (LBS): 8100
Additional Product Details
  • Year of Manufacture: Perfection Industries 3300 Dispenser
  • Year Removed from Production: Perfection Industries 3300
  • Spec Sheet Available: No
  • Previously Used With: Perfection Industries Dispenser with Agitator. Model: 3300, Serial No: 319. Unit has a agitator to prevent bridging and freezing inside the bin for a smooth constant flow. Outet of 10 inch. Hopper Overall Dimensions(in): 60L x 65W x 58H. Shipping Overall Dimensions(in): 64L x 71W x 79H. Dorris Agitator Gear Drive: Model: 107SCD25, Serial No: 107SCD17701. Ratio: 25. Ran with a Baldor .75 HP Motor Volts: 208-230/460, Amps: 3.2-3/1.5, RPM: 1725, Frame: 56, Hz: 60.
Northstar M60 Carbon Steel Flake Ice Maker (45 Ton Ice/Day)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed