Northstar M60 Stainless Steel Flake Ice Maker (31 Ton Ice/Day)

Northstar M60 Stainless Steel Flake Ice Maker (31 Ton Ice/Day)

Northstar M60 Stainless Steel Flake Ice Maker (31 Tons Ice/Day) Model M60-SS-80. Serial: 4902. Year 1980. Material: Stainless Steel. Estimated Flake Ice Production per Day: 45 Tons.
Product Details
  • Stock No: TMN03
  • Manufacturer: North Star Ice
  • Model: M60-SS80
  • Serial Number: 4902
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 850
  • Motor Voltage: 230/460
  • Motor Amps: 4/2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 76
  • Height (Inches): 80
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1980
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: Ammonia (R-717)
Northstar M60 Stainless Steel Flake Ice Maker (31 Ton Ice/Day)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed