Norwalt Design Stainless Steel Material Handling Elevator

Norwalt Design Stainless Steel Material Handling Elevator

Norwalt Design Stainless Steel Material Handling Elevator. S/N H1838-2. Escalator has lexan guarding. Approx. hopper dimensions: 44 in. L x 49 in. W x 2 ft. deep. Approximate discharge height: 7 ft. Belt is approx. 10-1/2 in. wide with 2 in. high cleats. Painted steel base. Motor: 1/4 hp, 1750 rpm, 90 V, 2.5 amps. Overall dimensions: 8 ft. L x 5 ft. W x 104 in. H.

Product Details
  • Stock No: ENAE65056.
  • Manufacturer: Norwalt Design
  • Serial Number: H1838-2
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Norwalt Design Stainless Steel Material Handling Elevator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed