Not Specified Ammonia Evaporator Coil

Not Specified Ammonia Evaporator Coil

Low Temp Blast Coils with surge drum. These were removed from a Frigoscandia spiral freezer that was rated at around 5000 pounds per hour. Coil Nameplate information: Reinhard Raffel Bonn-Bad Godesberg, Drawing: 3-521-50-1, Mfg: 045/6630/70229, Operating Pressure 15 kg/cm2, Test Pressure: 35 kg/cm2. (2) Coil Dimensions: 121 in. 45 in. x 46in. H. each. 


 Click here to see a video of the equipment

Product Details
  • Stock No: BDPC636.7a
  • Manufacturer: Not Specified
  • Serial Number: 045/6630/70229
Evaporator Coil Details
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Two standard electric motors for the operation of the fans. The motor data plates are not visible.
Dimensions:
  • Length (Inches): 121
  • Width (Inches): 45
  • Height (Inches): 46
Additional Product Details
  • Year of Manufacture: 1998
  • Year Removed from Production: 2012
  • Spec Sheet Available: No
  • Previously Used With: These were removed from a Frigoscandia spiral freezer that was rated at around 5000 pounds per hour.
  • Product Purchased From: Seafood Supplier
Not Specified Ammonia Evaporator Coil
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed