Novar XIO-8U-B Universal Input Analog Output

Novar XIO-8U-B Universal Input Analog Output

Novar Universal Input Analog Output. CAT No: XIO-8U-B. Rating: 22 to 28 VAC, 50/60 Hz, 10 VA.
Product Details
  • Stock No: KSIC121
  • Manufacturer: Novar
  • Model: XIO-8U-B
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Novar XIO-8U-B Universal Input Analog Output

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed