- Product Details
NTN UELP309-111D1 Pillow Block Ball Bearing Unit
NTN Pillow Block Ball Bearing Unit. Part No: UELP309-111D1-80#05. Bore Diameter: 1-11/16 in. Mounting Type: 2-Bolt Base.
Product Details
- Stock No: RSI24
- Manufacturer: NTN
- Model: UELP309-111D1
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











