Nutrifaster, Inc. N450 Commercial Centrifugal Juicer

Nutrifaster, Inc. N450 Commercial Centrifugal Juicer

Nutrifaster, Inc. Commercial Centrifugal Juicer. Model: N450. Capacity: Makes 1 quart of juice in seconds from fruits and vegetables. Material of construction: stainless steel. Motor: 1.25 HP, 3450 RPM, 110 Volts, 60Hz, 1056 watts. Feed tube opening approx. 2-1/2 in. x 1-3/4 in. Pulp discharge tube diameter is 3-3/4 in. The Nutrifaster N450 commercial juice extractor is engineered for heavy-duty commercial use and is ideal for juice bars, health clubs, spas, restaurants and institutions where fresh juice is in demand. Overall dimensions: 1 ft. 5 in. L x 1 ft. 2-3/4 in. W x 1 ft. 9-1/2 in. H.(ACN24).
Product Details
  • Stock No: JJTT13
  • Manufacturer: Nutrifaster, Inc.
  • Model: N450
  • Serial Number: 450100748
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Nutrifaster, Inc. N450 Commercial Centrifugal Juicer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed