- Product Details
Oberdorfer Positive Displacement Pump (2 HP)
Oberdorfer Positive Displacement Pump. S/N: 4156C. Baldor Industrial Motor, 2 to 1 hp, 1725/850 rpm, 460 V, 2.8/2.6 amps, 60 Hz, 3 phase. (2) 1-1/4 in. L x 1-3/4 in. dia. rotors. Inlets/Outlets: (2) 1 in. dia. FNPT. Overall dimensions: 2 ft. 1 in. L x 10 in. W x 1 ft. 1 in. H.
Product Details
- Stock No: HDNP913.a
- Manufacturer: Oberdorfer
- Serial Number: 4156C
Pump Details
- Pump Type: Positive Displacement
- Rotor Size (Inches): 1.25
- Impeller Diameter (inches): 1.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor RPM: 1725/850
- Motor Voltage: 460
- Motor Amps: 2.8/2.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 25
- Width (Inches): 10
- Height (Inches): 13
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























