OHI Company Stainless Steel Heat Exchanger - 33 Sq. Ft.

OHI Company Stainless Steel Heat Exchanger - 33 Sq. Ft.

1997 OHI Company Stainless Steel Heat Exchanger. Model: Horiz H.X. Approximate capacity of heat exchange: 33 sq. ft. (10) stainless steel tubes: 2 in. dia x 75 in. L. Heat exchanger and tube materials of construction: stainless steel. Max. shell side wp: 200 psi at 290°F. Max. tube side wp: 125 psi at 210°F. MDMT: -20°F at 200 psi. Fisher controls, type: EZ control valve. Size: 15. Hot / cold water inlet/ outlet(s): 3 in. dia. 2-pass head design. Overall dimensions: 11 ft. 5 in. L x 2 ft. 6 in. W x 7 ft. 9 in. L.

Product Details
  • Stock No: AACA2024.25
  • Manufacturer: OHI Company
  • Model: Horiz H.X.
  • Serial Number: 23-161-19891-12
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
OHI Company Stainless Steel Heat Exchanger - 33 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed