Ohio Geared Head and Westinghouse Motor

Ohio Geared Head and Westinghouse Motor

Ohio Geared Head and Westinghouse Motor. 240 V, 7.5 HP, 3 PH, 1750/2300 RPM, continuous duty.

Product Details
  • Stock No: AANF400
  • Manufacturer: Ohio Geared Head and Westinghouse
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750/2300
  • Motor Voltage: 240
  • Motor Amps: 27.2
  • Motor Frame Size: 256-A
Dimensions:
Additional Product Details
Ohio Geared Head and Westinghouse Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed