Open Top Single Shell Tank

Open Top Single Shell Tank

Open Top Single Shell Tank. Inside dimensions 14 in. diameter, 12 in. H. Outlets 1-½ in., Single shell with level float. Frame has 2 wheel (parallel). Overall dimensions 22 in. W x 30 in. L x 26-½ in. H.
Product Details
  • Stock No: OI99
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlets 1-½ in., Single shell with level float. Frame has 2 wheel (parallel).
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 22
  • Height (Inches): 26.5
Additional Product Details
Open Top Single Shell Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed