Op’tRoot Pie Slicer

Op’tRoot Pie Slicer

Op’tRoot Pie Slicer. Belt width: 13 in. Plate diameter: 16 in. Power supply: 208 volts, 60 Hz, 3 phase. Mez Motor, 5 hp, 1740 rpm, 208 V, 18.8 amps, 60 Hz. Conveyor infeed/exit height: 39 in. Overall dimensions: 99 in. L x 24 in. W x 87-1/2 in. H.

Product Details
  • Stock No: ERCS002.
  • Manufacturer: Op’tRoot
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Mez
  • Motor Horsepower(HP): 5
  • Motor RPM: 1740
  • Motor Voltage: 208
  • Motor Amps: 18.8
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 99
  • Width (Inches): 24
  • Height (Inches): 87.5
Additional Product Details
Op’tRoot Pie Slicer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed