- Product Details
Orion H77/15 Automatic Pallet Wrapper
Orion Automatic Pallet Wrapper. Model: H77/15. Serial No:2000-1211199. Power Supply - 115V/60Hz/15Amps/1Ph. Maximum Load Size: 55"Wx55"Lx82"H. Weight Capacity: 4000 lbs Dynamic, 8000 lbs. Static.
Product Details
- Stock No: HCIJ03
- Manufacturer: Orion
- Model: H77/15
- Serial Number: 2000-1211199
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Voltage: 115
- Motor Amps: 15
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 96
- Width (Inches): 48
- Height (Inches): 85
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















