Orion KRS3 Vacuum Pump (0.5 HP)

Orion KRS3 Vacuum Pump (0.5 HP)

(4) Orion Dry Vane Rotary Vacuum Pump. Model: KRS3. 10 CFM, 25 in. HG vacuum/ 10 PSIG pressure, 1/2 hp motor, 200-220 V, 60 Hz, 3 phase. Oil free, maintenance free and quiet operation.(ACN10).

Product Details
  • Stock No: APTE01.1a
  • Manufacturer: Orion
  • Model: KRS3
  • Serial Number: 120411
Pump Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Orion KRS3 Vacuum Pump (0.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed