Osgood 4600 Cup Filler - 4 Lanes

Osgood 4600 Cup Filler - 4 Lanes

1998 Osgood 4600 Cup Filler. S/N: 30472. Capacity: between 80-120 cups per minute depending on product and volume. Currently setup for a 4-wide fill with 4.16 in. dia round ss cup plates (ACN6750).

Product Details
  • Stock No: SKFI142.65
  • Manufacturer: Osgood Industries
  • Model: 4600
  • Serial Number: 30472
Filler & Capper Details
  • Filler/Capper Type: Cup Filler
  • Inline/Rotary: Inline
  • Capacity per minute: 120
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 6750
Additional Product Details
  • Year of Manufacture: 1998
Osgood 4600 Cup Filler - 4 Lanes
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed