OSMO Osmonics Reverse Osmosis (R/O) and Ozone Skid

OSMO Osmonics Reverse Osmosis (R/O) and Ozone Skid

OSMO Osmonics Reverse Osmosis (R/O) and Ozone Skid. Controls by Benfield Control Systems, serial 008531. OSMO Osmonics E4 Skid. Model E4-5400-DLX. Serial: 02-1160924-06. Permeate Rate at +77F: 3.75 GPM. Concentration rate: 1.16 GPM. Min/max inlet pressure: 30/60 PSIG. Tonkaflo SS1816X pump. OSMO Osmonics E4 Skid. Model E4-7200-DLX. Serial: 01-1160939-09. Permeate Rate at +77F: 5.00 GPM. Concentration rate: 1.59 GPM. Max pressure: 250 PSIG. Min Pressure: 160 PSIG. Tonkaflo SS1816X pump. Also includes: ozone detector, chlorine analyzer, Waukesha Cherry-Burrell sanitary stainless centrifugal pumps, break tank, control valves, balance tank, filters, Magnum CV942F softner tank, Aquafine ultraviolet disinfection unit (UV Sterilizer), USF Filtration model T910601-000, type 21TK03A-2-IP, etc. Overall dimensions: 16 ft. 2 in. L x 4.5 ft. W x 9.5 ft. H. Unit can be separated into half lengthwise if needed.
Product Details
  • Stock No: SIKH143
  • Manufacturer: OSMO Osmonics
  • Model: E4-5400-DLX / E4-7200-DLX
  • Serial Number: 02-1160924-06 / 01-1160939-09
HTST Details
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Tonkaflo and Waukesha Cherry Burrell
  • Pump Description(s): Tonkaflo SS1816X Pump and Sanitary stainless centrifugal pumps, break tank, control valves, balance tank, filters, Magnum CV942F softner tank, Aquafine ultraviolet disinfection unit (UV Sterilizer), USF Filtration model T910601-000, type 21TK03A-2-IP, etc.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 194
  • Width (Inches): 54
  • Height (Inches): 114
Additional Product Details
OSMO Osmonics Reverse Osmosis (R/O) and Ozone Skid
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed