Overhead Rytec Turbo-Seal Door with Berner Air Curtain

Overhead Rytec Turbo-Seal Door with Berner Air Curtain

Overhead Rytec Sure-Seal High-Performance Door Package: Model: 808530, Serial: 1170766-0A. ABM Motor: Type:ZFL30H/KGA252/4D90LB-4 UL TT, Serial No: 1967371 0014, Hp: 2.95, Volts: 230/460, Rpm: 138/1670, Duty: 8 Min On 2 Min Off, Encl: TEFC, Amps: 8,8/4,4, Phase: 3, Hz:60, INSL: 155, CL: F, AMB: -29+34, Brake: 24 DC V AC. Berner Air Curtain Model Number: RAD2072AA, Serial No: RAD2072AA/W0145951A-4, Mfg Code: 10/18, Volts 120, PH: 1, Hz: 60., Full Load Amp: 9.6, Hp: 2 @ 1/3, Rpm: 1680
Product Details
  • Stock No: OTIS87
  • Manufacturer: Rytec
  • Model: 808530
  • Serial Number: 1170766-0A
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 1
  • Motor Manufacturer: ABM
  • Motor Horsepower(HP): 2.95
  • Motor RPM: 1,381,670
  • Motor Voltage: 230/460
  • Motor Amps: 8.8/4.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 124
  • Width (Inches): 32
  • Height (Inches): 21
  • Weight (LBS): 922
  • # of Pieces for Shipping: 3
Additional Product Details
  • Spec Sheet Available: Yes
Overhead Rytec Turbo-Seal Door with Berner Air Curtain

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed