Ozaf Series AC Mechanical Feeder

Ozaf Series AC Mechanical Feeder

1994 Ozaf Series AC Mechanical Feeder. Model: AC1500. S/N: 1955. (62) Compartments. Mechanical feeders make it possible to convey and unscRam Industriesble different types of items in a wide range of shapes such as caps, ring nuts, pumps, atomizers. Stainless steel construction. Power supply: 208 V, 60 Hz. Infeed height: 65 in. Exit height: 51 in. (4) Wheels for easy maneuverability. Overall dimensions: 64 in. L x 51in. W x 76 in. H.
Product Details
  • Stock No: EN4.1
  • Manufacturer: Ozaf
  • Model: AC1500
  • Serial Number: 1955
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ozaf Series AC Mechanical Feeder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed