Pacemaker 6192760-F-4 Motor (150 HP, 1185 RPM, 460 V)

Pacemaker 6192760-F-4 Motor (150 HP, 1185 RPM, 460 V)

Pacemaker 6192760-F-4 Motor (150 HP, 1185 RPM, 460 V) Serial Number: . 150 HP. Motor RPM: 1185. Motor Voltage:1185. Motor Voltage: 460. Motor Amps: 181. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 445T. Shipping Dimensions (Inches): 41x42x28. Weight(lbs): 1564
Product Details
  • Stock No: NSF21.16
  • Manufacturer: Pacemaker
  • Model: 6192760-F-4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Pace Maker
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,185
  • Motor Voltage: 460
  • Motor Amps: 181
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 42
  • Height (Inches): 28
  • Weight (LBS): 1,564
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Pacemaker 6192760-F-4 Motor (150 HP, 1185 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed