Pacific Packaging Machinery, Inc. 10 Station Rotary Pressure Filler

Pacific Packaging Machinery, Inc. 10 Station Rotary Pressure Filler

Pacific Packaging Machinery, Inc. 10 Station Rotary Pressure Filler. Throughput capacity: 180 containers per minute depending on size of container. Maximum bottle diameter: 4 in. Maximum bottle height: 6-1/2 in. Conveyor height: 37-3/4 in. Metal link belt: usable length is 96 in. x 3.25 in. W (overall belt length is 204 in. L). Waukesha positive displacement pump: model: P25. This machine initially filled 16-ounce containers of margarine. Overall dimensions: 8 ft. 10 in. L x 4 ft. 6 in. W x 8 ft. 4 in. H.(XMR36a)(ACN1925-74)(H).

Product Details
  • Stock No: END88294.10
  • Manufacturer: Pacific Packaging Machinery, Inc.
  • Serial Number: 1149
Filler & Capper Details
  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Rotary
  • Capacity per minute: 180
  • # of Heads: 10
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 60
  • Motor Phases: 3
  • Motor Frame Size: 182 TC
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 54
  • Height (Inches): 100
  • ACN: 1925-74
Additional Product Details
Pacific Packaging Machinery, Inc. 10 Station Rotary Pressure Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed