- Product Details
Packard Inc Electric Motor (0.75 Hp, 208/230 Volts)
Packard Inc Electric Split Capacitor Motor. Part No: 322P788. Serial No: 4L00. Power Supply: 0.75 HP, 208/230 Volts, 1355/1250/1150 RPM, 60 Hz, 1.8 Rated Amps, 1 Ph.
Product Details
- Stock No: KSIC173
- Manufacturer: Packard Inc
- Model: 322P788
- Serial Number: 4L00
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Packard Inc
- Motor Horsepower(HP): 0.75
- Motor RPM: 1,350
- Motor Voltage: 208/230
- Motor Amps: 1.8
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: 42Y
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














