PACKO Centrifugal Pump (3.2 HP)

PACKO Centrifugal Pump (3.2 HP)

PACKO Centrifugal Pump. Type: SETFP2TA/32-125/BEL. No. 17928. Baldor motor: 3.2 kw, 1725 rpm, 230/460 v, 13.2/6.6 a, 60 Hz, 3 phase. (1) 5-1/2 in. dia. impeller. Inlets/outlets: (1) 3 in. ACME, (1) 2 in. ACME, (1) 1/2 in. MNPT. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: NOIP1120
  • Manufacturer: PACKO
  • Serial Number: 17928
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5.5
  • # Inlets/Outlets: 3
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 3: 0.5
  • Inlet/Outlet Type 3: MNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3.2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 13
  • Height (Inches): 18
Additional Product Details
PACKO Centrifugal Pump (3.2 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed