Paco Centrifugal Pump - 1600 GPM

Paco Centrifugal Pump - 1600 GPM

Paco Centrifugal Pump – 1600 GPM. S/N: 97A0012001-A. Capacity: 1600 gpm. TDH: 40 ft. Impeller diameter: 8.50 in. Baldor Industrial Motor - 25 hp, 1760 rpm, 230/460 V, 64/32 amps, 60 Hz, 3 phase. Inlet: 8 in. Outlet: 6 in. Overall dimensions: 3 ft. 8 in. L x 2 ft. 3 in. W x 4 ft. 2 in. H

Product Details
  • Stock No: RGMB168
  • Manufacturer: Paco
  • Serial Number: 97A0012001-A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paco Centrifugal Pump - 1600 GPM
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed