Paco Centrifugal Pump (7.5 HP, 170 GPM Max)

Paco Centrifugal Pump (7.5 HP, 170 GPM Max)

Paco Centrifugal Pumps. Stock No: 71. Impeller diameter: 5.46 in. Capacity: 170 gpm @ 114 tdh. U.S. Electrical Motor, 7-1/2 hp, 3480 rpm, 208-230/460, 21.6-14.4/9.7 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT. Outlets: (1) 2-1/2 in. dia. FNPT. Overall dimensions: 35 in. L x 14 in. W x 11 in. H.(H10).

Product Details
  • Stock No: HDST233.7-02
  • Manufacturer: Paco
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 170
  • Impeller Diameter (inches): 5.46
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3480
  • Motor Voltage: 208-230/460
  • Motor Amps: 21.6-14.4/9.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 14
  • Height (Inches): 11
Additional Product Details
Paco Centrifugal Pump (7.5 HP, 170 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed