Paco Centrifugal Pump

Paco Centrifugal Pump

Paco Centrifugal Pump. Flow rate for this pump is 315 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. TDH: 80. Baldor Industrial motor: 10 hp, 1725 rpm, 208-230/460 v, 30-28/14 a, 60 Hz, 3 phase. (1) 9-1/2 in. impeller diameter. Inlet/outlet: (1) 4 in. S-line, (1) 3 in. S-line. Overall dimensions: 2 ft. 7 in. L x 1 ft. 5-1/2 in. W x 2 ft. 11-1/2 in. H.

Product Details
  • Stock No: TACJ1165.a
  • Manufacturer: Paco
  • Serial Number: 0K95D0406901B
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paco Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed