- Product Details
Paco G91787 Centrifugal Pump (7.5 HP, 624 GPM Max)
Paco Centrifugal Pump. Model: G91787. S/N: 11-40707-133201. Capacity: 624 gpm @ 30 tdh. Teco American Motor, 7-1/2 hp, 1745 rpm. 230/460 V, 1.9/9.5 amps, 60 Hz, 3 phase. (1) 7 in. dia. impeller. Inlet: (1) 5 in. dia. suction port with an 8-bolt, 10 in. dia. flange. Outlet: (1) 4 in. dia. discharge port with an 8-bolt, 9 in. dia. flange. Overall dimensions: 3 ft. 2 in. L x 1 ft. 7 in. W x 1 ft. 4-1/2 in. H.
- Stock No: THHS014
- Manufacturer: Paco
- Model: G91787
- Serial Number: 11-40707-133201
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 624
- Impeller Diameter (inches): 7
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 5
- Inlet/Outlet Flange Size (inches) 1: 10
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Flange Size (inches) 2: 9
- Motor Included? Yes
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 7.5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 1.9/9.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 38
- Width (Inches): 19
- Height (Inches): 16.5
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























