Paddle Blender- 2.1 Cu. Ft.

Paddle Blender- 2.1 Cu. Ft.

Paddle Blender- 2.1 Cu. Ft. Inside dimensions: 22 in. L x 11 in. W x 15 in. H. Blender is equipped with (6) 4 in. L x 2-1/2 in. W scraper blades. Overall dimensions: 33 in. L x 11-1/2 in. W x 15-1/2 in. H.

Product Details
  • Stock No: SAPM111.a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 11.5
  • Height (Inches): 15.5
Additional Product Details
Paddle Blender- 2.1 Cu. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed